Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns with SafeGuard

Produce consistent results with this low-bleed, stable column produces.

$854.00 - $868.50

Specifications

For Use With (Application) GC/MS
Stationary Phase TG-WAXMS
Temperature Range 40°C°C to 260°C
USP Type G14, G15, G16, G20, G39
View More Specs

Products 3
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
03-155-052
View Documents
Thermo Scientific™
260881421
0.25 µm 0.25 mm 30 m
Each for $854.00
Add to cart
 
03-155-053
View Documents
Thermo Scientific™
260881435
0.25 µm 0.32 mm 30 m
Each for $868.50
Add to cart
 
03-155-051
View Documents
Thermo Scientific™
260881305
0.25 µm 0.25 mm 15 m This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Produce consistent results with this low-bleed, stable column produces. The Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Column with SafeGuard offers extended analytical column life without a compromise in performance.

Engineered for Superior Protection
  • Same performance and stability profile as the TraceGOLD TG-WaxMS GC Column
  • Integrated guard on the GC column for prolonged lifetime of the analytical column
  • No impact upon performance when cutting column during routine maintenance
Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds and essential oils
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended Uses:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines - Aliphatic
  • Amines - Aromatic

Similar To:
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
  • Stabilwax™
  • Rtx™-Wax
  • BP20
  • ZB-Wax
  • Optima™ Wax
  • AT™-Wax
Specifications

Specifications

GC/MS
TG-WAXMS
40°C°C to 260°C
G14, G15, G16, G20, G39
SDS

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit