Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ML Kishigo Traffic Officer Vest
ML Kishigo Vest is fashioned from lime mesh with adjustable hook and loop sides
$89.50 - $95.70
Specifications
Certifications/Compliance | ANSI/ISEA 207-2006 PSV Compliant |
---|---|
Closure Type | Zipper |
Color | Lime |
Construction | Vest |
Material | Polyester Mesh |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19221LADWP
|
ML Kishigo
1323A/24XL |
2X to 4X-Large |
Each for $95.70
|
|
19220LADWP
|
ML Kishigo
1323A/MXL |
Medium to X-Large |
Each for $89.50
|
|
Description
- Polyester Lime Mesh
- Zipper front closure
- Adjustable hook and loop sides
- Right chest mic tab
- 2 in. silver Reflexite™ reflective material
- TRAFFIC OFFICER printed in reflective lettering on upper back
Specifications
ANSI/ISEA 207-2006 PSV Compliant | |
Lime | |
Polyester Mesh |
Zipper | |
Vest |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title