Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Traffic Sign - VACCINATION STATION, Reflective Aluminum

Accuform™ traffic signs safely direct and regulate vehicles and pedestrians in/around parking areas, dock areas and roadways

$47.95

Specifications

Color Blue on White
Languages English
Material Reflective Aluminum
Mounting Type Corner holes
Shape Rectangular
View More Specs

Products 4
Catalog Number Mfr. No. Description Message Price Quantity & Availability  
Catalog Number Mfr. No. Description Message Price Quantity & Availability  
19-119-207
View Documents
Accuform™
FRP803RA
Ahead VACCINATION STATION AHEAD
Each for $47.95
Add to cart
 
19-119-205
View Documents
Accuform™
FRP801RA
Left arrow VACCINATION STATION
Each for $47.95
Add to cart
 
19-119-206
View Documents
Accuform™
FRP802RA
Right arrow VACCINATION STATION
Each for $47.95
Add to cart
 
19-119-204
View Documents
Accuform™
FRP800RA
Up arrow VACCINATION STATION
Each for $47.95
Add to cart
 
Description

Description

  • Durable, 0.08 in. aluminum signs will not rust
  • Provides visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Finishing includes clear UV protective overcoat and post mount holes
  • Meets ASTM D 4956 Type I
  • Specifications

    Specifications

    Blue on White
    Reflective Aluminum
    Rectangular
    18 in.
    English
    Corner holes
    12 in.
    SDS
    Product Certifications
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit