Learn More
BrandTech Transferpette S Multichannel Pipet - TRADE-UP PROMO
Protects against accidental volume changes using innovative one-handed volume adjustment with brake. Individually removable/replaceable tip cones provide easy in-lab cleaning. PROMO - Save when you upgrade your old pipette to the Brand Transferpette pipette.
Manufacturer: BrandTech 703710TU
Description
Device has one-handed volume adjustment with brake for secure setting.
- With central button control layout
- Short, 12.5mm piston stroke-length
- V-rings for low-force tip mounting and ejection
- Four digit volume display
- Lightweight
- Individually removable/replaceable patented tip cones
- Autoclavable at 121°C (20 minutes)
Specifications
±0.8% | |
241.3 x 142.8 x 123.8mm | |
4.87 in. | |
Shelf/rack mount, box of pipette tips with two refills, set of replacement V-rings, certificate of performance and comprehensive operating manual | |
241.3 mm | |
1 Year | |
142.8 mm | |
20 to 200 μL |
Autoclavable | |
Digital | |
123.8 mm | |
9.5 in. | |
12.5mm | |
5.62 in. | |
8 |
Promotions
-
BrandTech Scientific
Get Special Pricing on Pipettes and Controllers
Upgrade to BrandTech BRAND Transferpette Pipettes and accu-jet pro Pipet Controllers.: 12-31-2019
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.