Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ Transferpette™ S Multichannel Pipet - TRADE-UP PROMO

Protects against accidental volume changes using innovative one-handed volume adjustment with brake. Individually removable/replaceable tip cones provide easy in-lab cleaning. PROMO - Save when you upgrade your old pipette to the Brand™ Transferpette™ pipette.

Manufacturer:  BrandTech™ 703730TU

 View more versions of this product

Catalog No. 14-389-116TU


Add to cart

Description

Description

Device has one-handed volume adjustment with brake for secure setting.

 

  • With central button control layout
  • Short, 12.5mm piston stroke-length
  • V-rings for low-force tip mounting and ejection
  • Four digit volume display
  • Lightweight
  • Individually removable/replaceable patented tip cones
  • Autoclavable at 121°C (20 minutes)
Specifications

Specifications

±0.8%
241.3 x 142.8 x 123.8mm
4.87 in.
Shelf/rack mount, box of pipette tips with two refills, set of replacement V-rings, certificate of performance and comprehensive operating manual
241.3 mm
1 Year
142.8 mm
20 to 200 μL
Autoclavable
Digital
123.8 mm
9.5 in.
12.5mm
5.62 in.
12
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit