Learn More
BrandTech Transferpette S Single Channel Adjustable Pipet - TRADE-UP PROMO
Accurate and precisise with maximum versatility and reliable performance with Easy Calibration tech. Simple one-handed operation with adjustable brake to protect from accidental volume changes. PROMO - Save when you upgrade your old pipette to the Brand Transferpette pipette.
Manufacturer: BrandTech 704778TU
Description
Single channel model is available in fixed volume and digital models in volume ranges from 0.1µL to 10mL.
- Centralized pipetting button with optimized stroke length
- Adjustable brake to fix volume range
- Visible four-digit volume display
- Compatible with universal tips (0.1-1µL requires nano-cap tips)
- Repeatedly autoclavable at 121°C/250°F(20min.)
Specifications
±0.6% | |
CE, IVD | |
Digital | |
Demanding laboratory applications | |
Performance certificate, operating manual, shelf mount, and three year warranty. | |
Single channel pipet | |
D-200 |
Autoclavable | |
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip | |
Curved | |
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip | |
0.2μL | |
3 Years | |
20 to 200 μL |
Promotions
-
BrandTech Scientific
Get Special Pricing on Pipettes and Controllers
Upgrade to BrandTech BRAND Transferpette Pipettes and accu-jet pro Pipet Controllers.: 12-31-2019
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.