Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ Transferpette™ S Single Channel Adjustable Pipet - TRADE-UP PROMO

Accurate and precisise with maximum versatility and reliable performance with Easy Calibration™ tech. Simple one-handed operation with adjustable brake to protect from accidental volume changes. PROMO - Save when you upgrade your old pipette to the Brand™ Transferpette™ pipette.

Manufacturer:  BrandTech™ 704784TU

 View more versions of this product

Catalog No. 14-389-107TU


Add to cart

Description

Description

Single channel model is available in fixed volume and digital models in volume ranges from 0.1µL to 10mL.

 

  • Centralized pipetting button with optimized stroke length
  • Adjustable brake to fix volume range
  • Visible four-digit volume display
  • Compatible with universal tips (0.1-1µL requires nano-cap tips)
  • Repeatedly autoclavable at 121°C/250°F(20min.)

 

Specifications

Specifications

±0.6%
CE, IVD
Digital
Demanding laboratory applications
Performance certificate, operating manual, shelf mount, and three year warranty.
Single channel pipet
D-10000
Autoclavable
1 to 10mL tip
Curved
1 to 10mL tip
10μL
3 Years
1000 to 10,000 μL
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit