Learn More
Starplex™ Scientific Transport Vials, 10mL
A comprehensive range of premium quality, durable polypropylene vials that coordinate with capping options for either storage or transport.
$147.60 - $349.50
Catalog Number | Mfr. No. | Color | Label | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Label | Sterility | Price | Quantity & Availability | |||
14-375-437
|
Starplex™ Scientific
V102 NL |
Translucent | No Label | Non-sterile |
Case of 1000 for $147.60
|
|
22-046-430
|
Starplex™ Scientific
V103NL |
Amber | No Label | Non-sterile |
Case of 1000 for $349.50
|
|
Description
Leak resistant, graduated 10ml vials are available in clarified polypropylene for easy visual inspection or amber for light sensitive testing. Flat, white, o-ring style screw caps provided separately in the case are ideal for transport.
The 10mL white capped vial is also available in a sterile peel pouch.
Specifications
10 mL | |
Polypropylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.