Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Celestron™ Travel Scope Portable Telescope

Telescopes and tripods that fit inside a custom backpack for easy traveling and storage.
Specifications
Product Type | Telescope |
---|---|
Includes | Sky X: First Light edition CD-ROM |
Lens Coating | Fully coated |
Mount | Altazimuth |
Optical Design | Refractor |
Includes: Both models include backpack and The Sky X: First Light edition CD-ROM
Catalog Number | Mfr. No. | Magnification | Length (English) Focal | Resolution | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification | Length (English) Focal | Resolution | Price | Quantity & Availability | |||
S01919
![]() |
Celestron™
21035 |
Magnification 1: 20x, Magnification 2: 40x | 15.74 in. | 1.99 Arc sec. (Rayleigh), 1.66 arc sec. (Dawes) |
Each for $98.40
|
N/A |
Description
- All coated-glass optical elements for clear, crisp images
- Erect image diagonal so that your views are correctly oriented
- Smooth functioning altazimuth mount with easy pointing to located objects
- Preassembled aluminum full-size photographic tripod ensures a stable platform
- Quick and easy no-tool setup
Specifications
Telescope | |
Fully coated | |
Refractor |
Sky X: First Light edition CD-ROM | |
Altazimuth |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title