Learn More
Tri-o-tolyl phosphate, 96%, ACROS Organics™
Specifications
Melting Point | -25°C |
Boiling Point | 410°C |
Flash Point | 225°C |
Density | 1.2000g/mL |
Specific Gravity | 1.2 |
Packaging | Glass bottle |
Refractive Index | 1.5580 to 1.561 |
Infrared Spectrum | Authentic |
Color | Colorless to Yellow |
Quantity | 25g |
Show More |
Safety and Handling
GHS H Statement:
Toxic to aquatic life with long lasting effects.
Causes damage to organs.
GHS P Statement:
IF exposed: Call a POISON CENTER or doctor/physician.
Avoid release to the environment.
IF SWALLOWED: Call a POISON CENTER or doctor/physician if you feel unwell.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Danger
EINECSNumber : 201-103-5