Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Triangular Retort Base

Base provides three-point support for stability.

Specifications

Description Three-point support
Material Cast iron
Thread Size 10 x 1.5mm
Support Type Three-point
Color Blue/Black
View More Specs

Products 3
Catalog Number Mfr. No. Item Description Size Price Quantity & Availability  
Catalog Number Mfr. No. Item Description Size Price Quantity & Availability  
04-999-101 View Documents Eisco™
CH0648B/DEL
130mm radius Large This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
04-999-102 View Documents Eisco™
CH0648C/DEL
Extra large This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
04-999-100 View Documents Eisco™
CH0648A/DEL
100mm radius Medium This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Cast iron base in blue/black color
  • Medium size
  • Tapped hole with 10 x 1.5mm thread
Specifications

Specifications

Three-point support
10 x 1.5mm
Blue/Black
Retort Base
Cast iron
Three-point
Triangular
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit