Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Andwin Scientific Tissue-Tek Accu-Edge Trimming Blades
For trimming and sectioning tissue samples during surgical grossing and autopsy procedures
$499.06 - $964.50
Specifications
Product Type | Blade |
---|---|
For Use With (Application) | For Trimming and Sectioning Tissue Samples during Surgical Grossing and Autopsy Procedures |
Quantity | 50/Cs. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
14-373-67
|
Andwin Scientific
4789 |
10.23 in. | 26 cm |
Pack of 50 for $964.50
|
|
||||
14-373-74
|
Andwin Scientific
4785 |
5.11 in. | 13 cm |
Pack of 50 for $499.06
|
|
||||
Specifications
Blade | |
For Trimming and Sectioning Tissue Samples during Surgical Grossing and Autopsy Procedures | |
50/Cs. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title