Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trionic Gloves
Used by NASA scientists!
Specifications
Color | Natural |
---|---|
Length (English) | 14 in. |
Length (Metric) | 35.5 cm |
Material | Neoprene, Nitrile |
Exterior Finish | Z-pattern |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
S47347
![]() |
MAPA Pioneer
517317/EMD |
7.5 |
Pair for $1.58
Case of 72 PR for $388.80 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
S47349
![]() |
MAPA Pioneer
517319/EMD |
9.5 |
Pair for $5.40
Case of 72 PR for $388.80 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
S47348
![]() |
MAPA Pioneer
517318/EMD |
8.5 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
S47346
![]() |
MAPA Pioneer
517316/EMD |
6.5 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
Acid-resistant gloves are made of a unique triple-polymer blend of nitrile, neoprene, and latex for exceptional chemical and abrasion resistance.
- Durable gloves with the flexibility previously found only in disposable gloves
- Originally designed for use in NASA Spacelab Life Sciences missions
- Excellent quality and dexterity
- Embossed “Z” pattern in palm improves grip when handling wet chemicals
- Unlined, 14 in. long, 20mil thick
Compliance
Class 10 (ISO 4) Compatible
Specifications
Natural | |
35.5 cm | |
Z-pattern | |
Flat | |
20 mil |
14 in. | |
Neoprene, Nitrile | |
wafer fabrication and other applications using Acids and chemical mixtures | |
Powdered |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title