Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Tripod 10X Magnifier
10X magnification for viewing small insects, rocks, and maps
$8.35 - $15.50
Specifications
Magnification | 10x |
---|---|
Product Type | Tripod Magnifier |
For Use With (Application) | For viewing small insects, rocks and maps |
Height (English) | 1.57 in. |
Height (Metric) | 4cm |
Description
- Features two quality lenses in a threaded Bakelite mounting
- Focal length: 3cm
- Stands 5cm high at maximum adjustment
Specifications
10x | |
For viewing small insects, rocks and maps | |
4cm | |
3cm |
Tripod Magnifier | |
1.57 in. | |
1.18 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title