Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ TriLites 983 Tripolymer Grippy Finish Gloves, 11.5 in.

Tripolymer formula offers enhanced comfort and protection against chemical splashes. Non-slip grip provides secure handling with wet applications.

Manufacturer:  MAPA™ 983957

 View more versions of this product

Catalog No. 19-249-533


Due to product restrictions, please to purchase or view availability for this product.

This item is not returnable. View return policy

Description

Description

  • Ideal for handling dry or wet/slippery objects
  • Tripolymer blend of neoprene, nitrile and natural rubber provides
  • Comfort of latex with added strength, tear resistance and chemical splash protection
  • Powder free
  • Textured grip
  • Rolled cuff
  • Unlined, lint free
  • Ambidextrous
  • Thickness: 6 mil
Specifications

Specifications

Purple
Rolled
Nitrile, Neoprene, Latex
TriLItes 983
Powder Free
29 cm
FDA 21 CFR 177.2600
No
0.15 mm
Non-slip
Laboratory, research facilities, janitorial/cleaning, small parts assembly, sorting applications
Unlined
983957
Medium
11.5 in.
CE Cat. III 0334, EN 420
Bacteria, Fungi only
6 mil
Yes
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit