Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ TriLites 983 Tripolymer Grippy Finish Gloves, 11.5 in.

Tripolymer formula offers enhanced comfort and protection against chemical splashes. Non-slip grip provides secure handling with wet applications.

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE Cat. III 0334, EN 420
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Length (English) 11.5 in.
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-249-532
View Documents
MAPA™
983956
Small
Case of 1000 for $350.66
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-249-533
View Documents
MAPA™
983957
Medium
Case of 1000 for $350.66
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-249-534
View Documents
MAPA™
983958
Large
Case of 1000 for $350.66
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-249-535
View Documents
MAPA™
983959
X-Large
Case of 1000 for $350.66
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Ideal for handling dry or wet/slippery objects
  • Tripolymer blend of neoprene, nitrile and natural rubber provides
  • Comfort of latex with added strength, tear resistance and chemical splash protection
  • Powder free
  • Textured grip
  • Rolled cuff
  • Unlined, lint free
  • Ambidextrous
  • Thickness: 6 mil
Specifications

Specifications

FDA 21 CFR 177.2600
6 mil
11.5 in.
Non-slip
CE Cat. III 0334, EN 420
0.15 mm
29 cm
Unlined
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit