TrippNT Double-Shelf Units

Manufacturer: TrippNT 50487

 View more versions of this product

Catalog No. 50-856-076

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Width (Metric) 16.5cm
    Dimensions (L x W x H) 24 x 6.5 x 10 in. (61 x 16.5 x 25.4cm)
    Height (English) 10 in.
    Height (Metric) 25.4cm
    Length (English) 24 in.
    Material PVC
    Product Type Double shelf
    Width (English) 6.5 in.
    Length (Metric) 61cm

  • Description & Specifications

Related Products


Product Content Feedback

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit