Troemner™ Alloy 8 Metric Precision Weight Sets, Class 1 with NVLAP Certificate

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: TroemnerSupplier Diversity Partner 72241W

 View more versions of this product

Catalog No. 02-319AC

  Check Availability
Add to Cart

    Specifications

    Includes Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case
    Classification ASTM Class 1
    Quantity 9/Set
    Packaging Quantity Multiple
    Weight (Metric) 1g to 100g
    Mass 100g, 50g, (2)20g, 10g, 5g, (2)2g, 1g
    Product Type Medium metric analytical weight set
    Certifications/Compliance NVLAP, ISO9001
    Material Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit