Troemner™ Alloy 8 Metric Precision Weight Sets, Class 4 with Statement of Accuracy

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: TroemnerSupplier Diversity Partner 7214-4

 View all options for this product

Catalog No. 02-216-014

  Check Availability
Add to Cart

    Specifications

    Product Type Large metric analytical weight set
    Certifications/Compliance Statement of accuracy, ISO9001
    Material Stainless Steel
    Weight (Metric) 1g to 2kg
    Mass 2kg, 1kg, 500g, (2)200g, 100g, 50g, (2)20g, 10g, 5g, (2)2g, 1g
    Includes Cylindrical weight: 2kg, 1kg, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case in Wood case
    Quantity 14/Set
    Packaging Quantity Multiple

    Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

    • Used in extremely stable environments
    • 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
    • Weight sets 1mg-500g are provided in a high quality polycarbonate set case
    • Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
    • Each polycarbonate case is placed in its own individual compartment

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit