Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Alloy 8 Metric Precision Weight Sets, UltraClass with NVLAP Certificate
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
$3810.00 - $5519.00
Specifications
Product Type | Medium Metric Analytical Weight Set |
---|---|
Certifications/Compliance | NVLAP, ISO9001 |
Classification | UltraClass |
Catalog Number | Mfr. No. | Material | Weight (Metric) | Mass | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Weight (Metric) | Mass | Quantity | Price | Quantity & Availability | ||
02-214-5B
|
Troemner™
30390149 |
Stainless Steel | 10 mg to 100 g | 100 g, 50 g, (2)20 g, 10 g, 5g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg | 17/Set |
Each for $4,030.00
|
|
||
02-214-5C
|
Troemner™
30390147 |
Stainless Steel, Aluminum | 1 mg to 100 g | 100 g, 50 g, (2)20 g, 10 g, 5 g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg, 5 mg, (2)2 mg, 1 mg | 21/Set |
Each for $4,786.00
|
|
||
02-214-5E
|
Troemner™
30390144 |
Stainless Steel | 10 mg to 50 g | 50 g, (2)20 g, 10 g, 5 g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg | 16/Set |
Each for $3,810.00
|
|
||
02-214-135
|
Troemner™
30390152 |
Aluminum | 1 mg to 200 g | 200 g, 100 g, 50 g, (2)20 g, 10 g, 5 g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg, 5 mg, (2)2 mg, 1 mg | 22/Set |
Each for $5,519.00
|
|
||
Description
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weight sets 1mg-500g are provided in a high-quality polycarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
- Each polycarbonate case is placed in its own individual compartment
Specifications
Medium Metric Analytical Weight Set | |
NVLAP, ISO9001 | |
UltraClass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title