Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Alloy 8 Metric Precision Weight Sets, UltraClass with NVLAP Certificate

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer:  Troemner™ 72240W

 View more versions of this product

Catalog No. 02-214-5A


Add to cart

Description

Description

Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Used in extremely stable environments
  • 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • Weight sets 1mg-500g are provided in a high-quality polycarbonate set case
  • Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
  • Each polycarbonate case is placed in its own individual compartment

Specifications

Specifications

Medium metric analytical weight set
UltraClass
1g to 100g
Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case
NVLAP, ISO9001
Stainless Steel
100g, 50g, (2)20g, 10g, 5g, (2)2g, 1g
9/Set
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit