Troemner™ Individual Analytical Precision Weights, Class 2 with Statement of Accuracy

Designed for your most demanding weighing applications

Manufacturer: TroemnerSupplier Diversity Partner 7020-2

 View all options for this product

Catalog No. 02-217-2E

  Check Availability
Add to Cart


    Product Type Two piece metric analytical weight
    Certifications/Compliance Statement of accuracy, ISO9001
    Material 316 Stainless Steel
    Weight (Metric) 20g
    Density 7.95g/cm3 at 20°C
    Mass 20g
    Shape Cylindrical with handling knob
    Includes Polycarbonate case
    Quantity Each
    Packaging Quantity 1

    Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

    • Used in extremely stable environments
    • 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
    • 1g to 5kg are two-piece construction with handling knob
    • Surfaces are polished to a perfect, mirror like finish
    • Appropriate for calibrating high-precision top loading balances with a readability as low as 0.01 g to 0.001g
    • Weights 1mg through 2kg are supplied in a high quality polycarbonate case

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit