Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Individual Analytical Precision Weights, Class 3 with NVLAP Certificate

Designed for your most demanding weighing applications

Manufacturer:  Troemner™ 70173W

 View more versions of this product

Catalog No. 02-215-25GC


Add to cart

Description

Description

Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Used in extremely stable environments
  • 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • 1g to 5kg are two-piece construction with handling knob
  • Surfaces are polished to a perfect, mirror like finish
  • Appropriate for calibrating balances with moderate precision and with a readability as low as 0.1g to 0.01g
  • Weights 1mg through 2kg are supplied in a high-quality polycarbonate case

Specifications

Specifications

Two-piece metric analytical weight
ASTM Class 3
100g
100g
Polycarbonate case
1
NVLAP, ISO9001
Stainless Steel
7.95g/cm3 at 20°C
Cylindrical with handling knob
Each
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit