Troemner™ Individual Analytical Precision Weights, Class 4 with Traceable Certificate

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: TroemnerSupplier Diversity Partner 70214T

 View more versions of this product

Catalog No. 02-215-55DT

  Check Availability
Add to Cart

    Specifications

    Classification ASTM Class 4
    Quantity Each
    Packaging Quantity 1
    Material 316 Stainless Steel
    Shape Cylindrical with handling knob
    Product Type Two piece metric analytical weight
    Certifications/Compliance Traceable certificate, ISO9001
    Includes Polycarbonate case
    Weight (Metric) 10g
    Density 7.95g/cm3 at 20°C
    Mass 10g

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit