Troemner™ Open Support Rings

Manufacturer: TroemnerSupplier Diversity Partner 916208

 View more versions of this product

Catalog No. 02-300-238

  Check Availability
Add to Cart

    Specifications

    Product Type Open Ring
    Diameter (Metric) Outer 7.6cm
    For Use With (Application) Funnels, boiling flasks, irregular shaped objects to lab frames
    Length (English) 5.2 in.
    Length (Metric) 13.2cm
    Material Aluminum
    Packaging Quantity Each
    Diameter (English) Outer 3 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit