Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 1 with Statement of Accuracy

Precision-crafted of stainless steel, with a highly polished finish

Manufacturer:  Troemner™ 8116

 View more versions of this product

Catalog No. 02-215-17P


  Check Availability
Add to cart

Description

Description

All electronic balance weights are manufactured with adjusting cavities

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Fractional weights 500 mg to 5 mg are made of stainless steel (30 mg weights are aluminum); fractional weights 3 mg and below are made of aluminum
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With Statement of Accuracy

†The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.

Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
ASTM Class 1
5kg
5kg
Polypropylene case
1
Statement of accuracy, ISO9001
Stainless Steel
7.85g/cm3 at 20°C
Cylindrical with groove
Each
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit