Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner Stainless Steel Electronic Balance Calibration Weights, Class 2
Precision-crafted of stainless steel, with a highly polished finish
Manufacturer: Troemner 8244
Description
All electronic balance weights are manufactured with adjusting cavities.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.
Specifications
Two-Piece Electronic Balance Calibration Weight | |
Stainless Steel | |
7.95g/cm3 at 20°C | |
Straight cylinder | |
Each |
ASTM Class 2 | |
100g | |
100g | |
Polypropylene case | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title