Learn More
Troemner Stainless Steel Electronic Balance Calibration Weights, UltraClass
Precision-crafted of stainless steel, with a highly polished finish
$109.00 - $170.00
Specifications
Classification | UltraClass |
---|---|
Product Type | Two-Piece Electronic Balance Calibration Weight |
Quantity | Each |
Catalog Number | Mfr. No. | Includes | Mass | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Mass | Shape | Price | Quantity & Availability | |||
02-214-6N
|
Troemner
8042 |
Polypropylene case | 150 g | Straight Cylinder |
Each for $168.00
|
|
02-214-6S
|
Troemner
8054 |
Polypropylene case | 30 g | Straight Cylinder |
Each for $109.00
|
|
02-215-28
|
Troemner
8038 |
Polypropylene case | 200 g | Straight Cylinder |
Each for $170.00
|
|
Description
UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
Order Info
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- Standard weights are supplied with a Statement of Accuracy
Specifications
UltraClass | |
Two-Piece Electronic Balance Calibration Weight | |
Each |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.