Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with Statement of Accuracy

Precision-crafted of stainless steel, with a highly polished finish

Manufacturer:  Troemner™ 8032

 View more versions of this product

Catalog No. 02-214-6J


  Check Availability
Add to cart

Description

Description

UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove

†The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.

Order Info

  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • Standard weights are supplied with a Statement of Accuracy

Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
UltraClass
500g
500g
Polypropylene case
1
Statement of accuracy, ISO9001
Stainless Steel
7.95g/cm3 at 20°C
Straight cylinder
Each
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit