Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with Traceable Certificate

Precision-crafted of stainless steel, with a highly polished finish

Manufacturer: TroemnerSupplier Diversity Partner 8042T

 View all options for this product

Catalog No. 02-216-527

  Check Availability
Add to Cart


    Product Type Two piece electronic balance calibration weight
    Certifications/Compliance Traceable certificate, ISO9001
    Material 316 Stainless Steel
    Weight (Metric) 150g
    Density 7.95g/cm3 at 20°C
    Mass 150g
    Shape Cylindrical with recessed grip handle
    Includes Polypropylene case
    Quantity Each
    Packaging Quantity 1

    UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.

    • 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
    • Weights below 1kg are straight cylinders
    • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
    • With Traceable Certificate

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit