Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Basic Stirrers

Rugged, compact unit stirs up to 1000mL of liquid

Manufacturer:  Troemner™ 953200

 View more versions of this product

Catalog No. 02-214-143


Add to cart

Includes: 72 in. (183cm) 3-wire cord and plug

Description

Description

  • Durable, 4.5 in. (11.4cm) diameter cast aluminum top plate
  • Compact design saves bench space
  • Built-in support rod holder with locking knob accepts optional support rod and clamp kit
  • Units can be run in environments from 4° to 40°C (39° to 104°F)
  • Ideal for educational labs

Stirrer

  • 100 to 1200rpm stirring range
  • Powerful motor and magnet deliver reliable and consistent stirring
  • Basic speed control knob with 1 to 10 dial markings
  • Includes 1.5 in. (3.8cm) PTFE-coated stir bar
  • Basic Mini Auto-Stirrer features a micro-switch that is activated by the minimum weight of ~50g (1.75 oz.) and will cease when mixing vessel is removed

Academia, Chemistry 101

Compliance

UL, cUL, CE marked

Warranty and Services

2 year limited warranty on parts and labor

Specifications

Specifications

33.81 oz.
100 to 1200rpm
400°C
0.5A
20w
12.1cm
16.5cm
14.6cm
72 in. 3-wire cord and plug, PTFE coated spin bar
2kg
6.5 x 5.75 x 4.75 in. (16.5 x 14.6 x 12.1cm)
400°C
11.4cm
1000mL
4.5 in.
400°C
Powerful motor and Magnet deliver reliable and consistent stirring
1000mL
752°F
120V
50/60Hz
4.75 in.
6.5 in.
5.75 in.
UL, cUL, CE
4.5 lb.
33.81 oz., 1000mL
120V 50/60Hz
4.5 in.
Aluminum
100 to 1200rpm
11.4cm
Basic Mini Stirrer
2 Years
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit