Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Gas Cylinder Wall Bracket

With recessed screw holes on bracket sides that facilitate easy wall mounting

Supplier:  Troemner™ 30400028

 View more versions of this product

Catalog No. 02-216-365


Add to Cart

Description

Description

Model 715

  • Tough cast aluminum construction
  • Contour structure for firm fit of cylinder along support edge
  • With strap or message strap (Secure Cylinder) made of nylon size 1W x 54 in.L (2.5 x 137.2cm)
  • Nickel-plated non-slip spring catch and buckle for immediate adjustment
  • For cylinders of diameter 4 to 14 in. (10.2 x 35.6cm)
  • L x W x H: 1.875 x 8.125 x 4.625 in. (4.76 x 20.64 x 11.75cm)
Model 717
  • Similar to Model 715
  • Includes 49 in. (124.5cm) safety chain for extra security

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cast Aluminum
4.63 in.
1.87 in.
8.12 in.
49 in. safety chain, strap
Wall Bracket
11.73 cm
1.87 x 8.12 x 4.63 in. (4.74 x 20.62 x 11.73 cm)
4.74 cm
20.62 cm
Wall
Fits cylinders of diameter 10.2 to 35.6cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit