Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Troemner™ Talboys™ Labjaws™ Lab-Frame Fume Hood Kits

Specifically designed to fit within laboratory fume hoods

Manufacturer:  Troemner™ 916246

 View more versions of this product

Catalog No. 02-216-317


Add to cart

Description

Description

  • Consists of stainless-steel rods, rod end connectors, and lab-frame feet and silicon coated aluminum frame connectors

Fume Hood Kit, 4 ft.

  • Frame: 36 x 38 in. (91.4 x 96.5cm)
  • Base: 12 in. (30.5cm) wide
Components
  • Eight 2 in. (51mm) rods
  • Two 12 in. (305mm) rods
  • Two 18 in. (457mm) rods
  • Four 36 in. (914mm) rods
  • Four 38 in. (965mm) rods
  • 30 frame connectors
  • Four rod end connectors
  • Four lab-frame feet
Fume Hood Kit, 5 ft.
  • Frame: 36 x 50 in. (91.4 x 127cm)
  • Base: 12 in. (30.5cm) wide
Components
  • Eight 2 in. (51mm) rods
  • Two 12 in. (305mm) rods
  • Two 18 in. (457mm) rods
  • Five 36 in. (914mm) rods
  • Four 50 in. (1270mm) rods
  • 34 frame connectors
  • Four rod end connectors
  • Four lab-frame feet
  • Fume Hood Kit, 6 ft.
    • Frame: 36 x 62 in. (91.4 x 157.5cm)
    • Base: 12 in. (30.5cm) wide
    Components
    • Eight 2 in. (51mm) rods
    • Two 12 in. (305mm) rods
    • Two 18 in. (457mm) rods
    • Six 36 in. (914mm) rods
    • Four 62 in. (1575mm) rods
    • 38 frame connectors
    • Four rod end connectors
    • Four lab-frame feet
    Fume Hood Kit, 8 ft.
    • Frame: 36 x 86 in. (91.4 x 218cm)
    • Base: 12 in. (30.5cm wide
    Components
    • Ten 2 in. (51mm) rods
    • Three 12 in. (305mm) rods
    • Two 18 in. (457mm) rods
    • Eight 36 in. (914mm) rods
    • Four 86 in. (2184mm) rods
    • 45 frame connectors
    • Four rod end connectors
    • Six lab-frame feet

Specifications

Specifications

Laboratory fume hood
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit