Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Lab-Frame Kits and Rods

Available in aluminum, fiberglass and stainless-steel and are corrosion resistant

Manufacturer:  Troemner™ 916153

 View more versions of this product

Catalog No. 02-216-274


Add to cart

Description

Description

Lab-Frame Kits

  • Available in heavy-duty, extra large, large, medium, and small
  • Heavy-duty lab frame
    • Designed for intense work like pilot plant setups
    • Freestanding unit
    • Dimensions: 48 x 72 in. (121.9 x 182.9cm)
    • Outside frame is made of lightweight steel
    • Interior lattice is comprised of lab frame rods and horizontal channel connectors
    • One end accommodates the rod, other end fits into channel and locks tightly with a bolt
    • On loosening bolt, connector slides easily along the channel track allowing for simple lattice adjustment
    • Apparatus is supported by sturdy, counter-weighted cast iron feet that can be bolted to floor
    Extra-large lab frame
    • Equipped for horizontal or vertical use
    • Measures 48 x 72 in. (121.9 x 182.9cm)
    Large lab frame
    • Accommodates complex glassware setups
    • Measures 48 x 48 in. (121.9 x 121.9cm)
    • Base is 18 in. (46cm) wide and can be mounted on floor for additional stability
    Medium lab frame
    • Convenient distillation or general setup
    • Frame can be assembled in two ways: 24H x 48 in. L (61 x 121.9cm) horizontally or 48H x 24 in. L (121.9 x 61cm) vertically
    • Small lab frame
      • Ideal for small set-ups and limited spaces
      • Measures 24 x 24 in. (61 x 61cm)
      • Can be permanently mounted to the bench top
      Lab-frame rods
      • Chamfered ends for smooth fit
      • Available in standard lengths from 1.61 in. (4.1cm) to 96 in. (243.8cm)
      • Diameter: 0.51 in. (1.3cm)
      Lab-frame foot
      • Used for mounting lattice permanently to floors, walls or bench tops
      • Equipped with three screws
      • Low profile design
      • Maximum rod size: 0.51 in. (1.3cm)

    Specifications

    Specifications

    0.51 in.
    Troemner Talboys
    15.24cm
    Lab Frame Rod
    1.3cm
    6 in.
    Fiberglass
    6 in. (15.2cm)
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit