Troemner™ Talboys™ Labjaws™ Lab-Frame Kits and Rods

Available in aluminum, fiberglass and stainless-steel and are corrosion resistant

Manufacturer: TroemnerSupplier Diversity Partner 916145

 View more versions of this product

Catalog No. 02-300-227

  Check Availability
Add to Cart

    Specifications

    Product Type Lab Frame Rod
    Diameter (English) Inside 0.51 in.
    Diameter (Metric) Inside 1.3cm
    For Use With (Equipment) Troemner Talboys
    Length (English) 24 in.
    Length (Metric) 61cm
    Material Aluminum
    Size 24 in. (61cm)
    Style Chamfered ends

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit