Troemner™ UltraClass Platinum Electronic Balance Calibration Weights with NVLAP Certificate

Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: TroemnerSupplier Diversity Partner 8054-UCPW

 View all options for this product

Catalog No. 02-218-101


Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to for assistance. 


    Product Type Two piece electronic balance calibration weight
    Certifications/Compliance NVLAP, ISO9001
    Material 316 Stainless Steel
    Weight (Metric) 30g
    Density 7.95g/cm3 at 20°C
    Mass 30g
    Shape Straight cylinder
    Includes Polypropylene case
    Quantity Each

    UltraClass Platinum Series Weights combine high precision with the advantage of two-piece construction, avoiding costly replacement issues associated with one-piece weights. Consistent, automated robotic measurement means that Troemner UltraClass Series weights are the most precise two-piece weights with tolerances that are equal to ANSI/ASTM E617 Class 000 (UltraClass Platinum), Class 00 (UltraClass Gold) and Class 0 (UltraClass).

    Two-piece weights with adjusting cavities

    • Made from stainless steel chosen for its uniformity density, high resistance to wear and corrosion, and low magnetic properties
    • UltraClass™ weights are highly polished to a mirror-like finish
    Precision-Machined Stainless-Steel in Three Styles
    • Masses from 30 to 500g: straight cylinders
    • 1 to 5kg: cylindrical with indentation near top for easy gripping
    • 5 to 30kg: sleek cylinders with recessed grip handles, flat on top, easily stacked on center
    Protective Cases
    • Individual weights 10g through 5kg supplied in high-quality polycarbonate case
    • Soft absorbent cotton glove is included to protect weights during use
    • Optional cases available for grip-handle weights

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit