Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vileda Professional™ CE Trolley Accessories: Trolley Support Half Tray
For use with the CE Pre-Prepared Trolley.
Manufacturer: Vileda Professional™ 120783
Description
- For use on the CE Pre-Prepared Trolley
- Stores two 6l buckets or one pre-prepared box
- Autoclavable
Specifications
Not Autoclavable | |
General Cleaning | |
Polypropylene | |
39 x 28 x 6 cm (15.5 x 11 x 2.5 in.) | |
Trolley Support Half Tray |
Gray | |
CE Pre-Prepared Trolley | |
5/Cs. | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title