Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BioCision™ TruCool™ Maxi Rectangular Ice Pan with Lid

Multipurpose containers for ice, dry ice, saline solutions, aceton, LN or other temperature media

Manufacturer:  BioCision™ BCS117OR

 View more versions of this product

Catalog No. 13-900-671

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

  • Solid, one-piece molded, EVA foam
  • Unbreakable, stackable, durable and space-saving
  • Resistant to highly acidic and basic solutions, salts, alcohol, acetone, chloroform, phenol
  • Textured bottom surface prevents slipping
  • Resistant to temperatures from –96° to +93°C
  • Insulative properties
  • Rectangular
  • Leakproof
Description & Specifications

Specifications

4L
Orange
4.5 in.
8.8 in.
12.3 in.
Ice pan
8.8 in.
Lid
4 in.
Rectangular
12.7cm
Stackable
11.4cm
22.5cm
35cm
4L
Ideal for use with ice, dry ice (-78°C), liquid nitrogen (-96°C), alcohol or saline solutions, or warm solutions up to +93°C
Ethylene-Vinyl Acetate (EVA) foam
10.2cm
22.2cm
5 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit