BioCision™ TruCool™ Maxi Rectangular Ice Pan with Lid

Multipurpose containers for ice, dry ice, saline solutions, aceton, LN or other temperature media

Manufacturer: BioCision™ BCS117B

 View more versions of this product

Catalog No. 13-900-670

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Width (English) 8.8 in.
    Capacity (Metric) 4L
    Length (English) Interior 8.8 in.
    Material Ethylene-Vinyl Acetate (EVA) foam
    Includes Lid
    Height (English) Interior 4 in.
    Color Blue
    Height (Metric) 11.4cm
    Height (English) 4.5 in.
    Length (Metric) 35cm
    Length (English) 12.3 in.
    Capacity 4L
    Product Type Ice pan
    Height (Metric) Interior 10.2cm
    Length (Metric) Interior 22.2cm
    Design Stackable
    Shape Rectangular
    Width (English) Interior 5 in.
    Width (Metric) Interior 12.7cm
    Width (Metric) 22.5cm
    For Use With (Application) Ideal for use with ice, dry ice (-78°C), liquid nitrogen (-96°C), alcohol or saline solutions, or warm solutions up to +93°C

    • Solid, one-piece molded, EVA foam
    • Unbreakable, stackable, durable and space-saving
    • Resistant to highly acidic and basic solutions, salts, alcohol, acetone, chloroform, phenol
    • Textured bottom surface prevents slipping
    • Resistant to temperatures from –96° to +93°C
    • Insulative properties
    • Rectangular
    • Leakproof

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit