Heathrow Scientific™ True North™ Corrugated Freezer Boxes with 25 Wells and 5mL Tubes

Reusable, economical and moisture resistant plastic

Manufacturer: Heathrow Scientific™ HS120387

 View more versions of this product

Catalog No. 03-489-112

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 13.3 x 13 x 7.5cm
    Capacity 5mL tube
    Quantity 10/Pk.
    Well Count 25
    Color Natural

    • Made from polypropylene
    • Easy self-assemble boxes
    • Shipped flat-packed
    • Reduces mold
    • Dividers included with boxes
    • Store to temperatures of −80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit