Heathrow Scientific™ True North® Corrugated Freezer Boxes with 81 Wells and 1.5/2.0mL Tubes

Reusable, economical and moisture resistant plastic

Manufacturer: Heathrow Scientific™ HS120377

 View more versions of this product

Catalog No. 03-489-110

  Check Availability
Add to Cart

    Specifications

    Item Description Moisture-resistant
    No. per Pack 10
    Dimensions (L x W x H) 13.3 x 13.3 x 5.1cm (5.2 x 5.2 x 1.6 in.)
    Capacity 1.5/2.0 mL
    Product Type Corrugated freezer box
    Material Polypropylene
    Diameter (Metric) Well 12mm
    Well Count 81
    Color Red

    • Made from polypropylene
    • Easy self-assemble boxes
    • Shipped flat-packed
    • Reduces mold
    • Dividers included with boxes
    • Store to temperatures of −80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit