Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Trulock - Safety Glasses

Pyramex™ Trulock - Safety Glasses with ANSI Z87.1+ safety compliance

Manufacturer:  Pyramex™ SB9580ST

Catalog No. 19-555-681



Add to cart

Description

Description

  • Lightweight spectacle - 21 gm.
  • Patented temple structure locks into place.
  • Dielectric, metal-free structure with nylon temples.
  • Wraparound lens provides excellent side protection.
  • Scratch resistant polycarbonate lens
  • Indoor/Outdoor Mirrored Lens:
    • Clear UV400 polycarbonate lens provides 100% protection from harmful UV-A and UV-B rays
    • Coated with a light gold mirror finish to reduce glare
    • Commonly used where it is required to move between indoor applications to outdoor applications
  • Lens Technology:
    • Visible Light Transmitted - 50%
    • UVA, UVB Blocked - 100%
    • Blue Light Blocked - 65%
    • IR Blocked - 39%
Specifications

Specifications

ANSI Z87.1
Eye Safety
Nylon
130 mm
Anti-fog
Dielectric, Metal-Free
Black
H2MAX
Indoor/Outdoor, Mirror
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit