Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSG Series Laboratory Freezers PROMO

Catalog No. TSG2325FAPM
Click to view available options
Capacity (English):
23 cu ft.
50 cu.ft.

TSG Series Laboratory Freezers are built from the ground up to meet your cold storage needs, offering quiet operation, optimal performance, and sustainable design. The TSG Series is packed with features, including pre-installed casters, alarms, a controller backup system, and remote alarm contacts.

  • Three convenient sizes ranging from 12 cu. ft. to 49 cu. ft.
  • Quiet operation at less than 52 dB
  • ENERGY STAR-certified freezers
  • Auto-defrost
  • Insulated solid doors
  • Four 2-in. casters; front casters are lockable
  • Self-closing door with 90° stop
  • Temperature, door ajar, and power failure alarms
  • 12-hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 23 cu ft.
Capacity (Metric) 700 L
Temperature Range -15°C to -29°C
Temperature Resolution 1°C
Temperature Sensor Yes
Temperature (Setpoint) -25°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Aluminum
Chamber Material Aluminum
Shelves 4
Capacity (English) Shelf 100 lb.
Capacity (Metric) Shelf 45 kg
Certifications/Compliance cULus, RoHS, REACH, ENERGYSTAR, EPA SNAP
Style Upright
Casters Yes
For Use With (Application) General Purpose
Warranty 4 Years (Parts and Labor)
Defrost Automatic
Dimensions (DxWxH) Exterior 39 x 24 x 58 in.
Monitoring Options Alarm Module, Battery Back-up
Access Security Yes
On-Board Datalogging Yes
Backup Systems Yes
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V/60 Hz
Frequency 60 Hz
Green Features ENERGYSTAR
Compressor Bottom-mounted
Refrigerant R290
Shipping Weight (English) 315 lb.
Shipping Weight (Metric) 143 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.