Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series Ultra-Low Freezer PROMO

Thermo Scientific™ TSX Series Ultra-Low Freezers are designed to meet the highest sustainability, temperature management, and reliability standards for -80°C and -70°C storage.

$11950.00

Specifications

Capacity (Metric) 682 L
Certifications/Compliance cULus, ENERGYSTAR
Compressor V-Drive Compressor
Defrost Manual
Display Touch-Screen LCD
View More Specs
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 2
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
TSX50086AQ4
View Documents
Thermo Scientific™
TSX50086AQ4
115 V
Each for $11,950.00
Add to cart
 
TSX50086DQ4
View Documents
Thermo Scientific™
TSX50086DQ4
208/230 V
Each for $11,950.00
Add to cart
 
Description

Description

Performance

  • No need to worry about where samples are stored within the freezer. With peak variation less than 5°C, samples are protected and safely stored throughout the entire cabinet space.*
  • Long warm-up time from -50°C to -80°C: 5.05 hours*
  • Quiet enough to reside directly in the laboratory, rather than in the hall. At just 45.5 dBA, the TSX Series’ sound level is comparable to a home refrigerator.*
  • V-drive’s adaptive control is designed to detect usage patterns such as door openings when a higher compressor speed is needed, and periods of stability where the compressor runs at a lower speed to save energy without compromising protection

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink™ comes embedded in the ULT freezer to provide real-time monitoring of system status and sample temperature.

  • View critical lab equipment data and equipment notifications on mobile and web applications.
    • Display temperature
    • Ambient temperature
    • Alarm and alerts notification
  • Access data anytime, anywhere—data and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile-phone notifications
  • InstrumentConnect™ streamlined dashboard-style reporting reduces time spent interpreting data
  • Unlike traditional connectivity methods, DeviceLink™ operates on a client-cloud architecture, requiring minimal IT support
  • No need to install sensors—the only plug-in is the equipment data port to read the parameters directly from the factory-installed sensors
  • Applicable Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP

User Friendly

  • Newly re-designed touch-screen user interface with easy-to-use: set-up wizard, event log, temperature mapping and data downloads via a built-in USB port
  • Eliminate the need for a separate chart recorder with the touch-screen’s datalogging and temperature mapping features, all exportable via a built-in USB port
  • Ergonomic design including comfortable door handle, eye-level touch-screen and shelf-level placement that don’t require floor-level loading of racks
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings, padlock-compatible doors and optional access card entry

Sustainability

  • Natural refrigerants and water-blown foam insulation make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), the European Union’s F-Gas, and other sustainability standards
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment

Footnotes:
* Typical freezer data based on internal testing with freezer setpoint at -80°C and ambient temperature at 20°C. Performance data varies across freezer size and electrical specifications.

Specifications

Specifications

682 L
V-Drive Compressor
Touch-Screen LCD
NEMA 5-15
Ultra-Low Freezer, Upright
cULus, ENERGYSTAR
Manual
2 in. Boxes (500)
-50°C to -86°C
50,000 x 2 mL
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit