Learn More
Thermo Scientific™ TSX Series Ultra-Low Freezers
Thermo Scientific™ TSX Series freezers feature outstanding sample protection and energy efficiency. V-drive technology provides temperature uniformity and significant energy savings
Specifications
Temperature Range | -50°C to -86°C |
---|---|
Inner Doors | 2 |
Style | Upright |
Display | Touch-Screen LCD |
Warranty | Warranty varies by country, please contact us for details |
Catalog Number | Mfr. No. | Capacity (Metric) | Plug Type | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Plug Type | Holds | Price | Quantity & Availability | |||
TSX600A
|
Thermo Scientific™
TSX600A |
815 L | NEMA 5-15 | 2 in. Boxes (600) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
TSX600D
|
Thermo Scientific™
TSX600D |
815 L | NEMA 6-15 | 2 in. Boxes (600) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
Thermo Scientific™ TSX Series ultra-low temperature freezers are designed with features that support sample protection and sustainability objectives. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to the lab’s environment, offering significant energy savings without compromising sample protection.
- Two capacities: TSX600 stores up to 600 2-inch boxes while the TSX400 stores up to 400 2-inch boxes
- Reduce energy usage by additional 10-18% by switching from -80C to -70C setpoint (6.5 kWh/day for TSX400 and 7.8 kWh/day for TSX600)*
- Choice of standard or high-performance modes offering significant energy savings over conventional refrigerant ultra-low freezers*
- Outstanding door-opening recovery time (17 minutes for TSX400 and 24 minutes for TSX600)*
- Warm-up time (from -80°C to -50°C) in 303 minutes (TSX600); 250 minutes (TSX400)*
- Natural refrigerants for lower environmental impact and higher cooling efficiency
- Water-blown foam insulation, eliminating chemical emissions and reducing the out-gassing common in other foam products
- Whisper quiet operation allowing the freezer to be used directly inside the lab (47.5 dBA for TSX400 and 45.5 dBA for TSX600)*
- Intuitive touch-screen user interface featuring alarm status, door-opening status, temperature status, environmental conditions and back-up system status
- All TSX Series freezers are manufactured in a zero waste to landfill facility
- Warranty varies by country, please contact us for details
*Data on file.
Specifications
-50°C to -86°C | |
Upright | |
Warranty varies by country, please contact us for details | |
Keylock Standard, Padlock Compatible | |
Standard | |
Standard - Individual user names | |
Smart-Vue Compatible |
2 | |
Touch-Screen LCD | |
Manual | |
7-day Ink or Inkless (Optional) | |
Standard or High-Performance | |
CO2 or LN2 Optional |
- Energy calculation: Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C
- Warm up time: Typical freezer data based on internal testing with freezer set point at -80°C and ambient temperature at 20°C
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.