Learn More
Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and access key
TSX ultra-low freezer package with racks, boxes and factory-installed access key
Supplier: Thermo Scientific™ TSX50086DRAKHID
Alert:
Not available outside North America
Description
Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed HID access key.
Package includes:
• One TSX 500 box capacity ultra-low freezer, 208-230V, 60Hz
• Ten sliding drawer racks with 200 2-inch cryoboxes
• Factory-installed access key option
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
682 L | |
Water-Blown Polyurethane Foam | |
3 | |
Upright | |
37.6 x 34 x 78 in. | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
2 in. Boxes (500) |
24.1 cu. ft. | |
-50°C to -86°C | |
Stainless Steel | |
EPA SNAP | |
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed HID access key | |
Alarm, Recorder | |
208/230 V | |
V-drive | |
10 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.