Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and chart recorder
GREENER_CHOICE

TSX ultra-low freezer package with racks, boxes and factory-installed chart recorder

Supplier:  Thermo Scientific™ TSX60086ARAKCR

 View more versions of this product

Catalog No. 09-313-882


Add to Cart

Alert:

Not available outside North America

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed chart recorder.

Package includes:
• One TSX 700 box capacity ultra-low freezer, 208-230V, 60Hz
• Fourteen sliding drawer racks with 280 2-inch cryoboxes
• Factory-installed CO2 back-up

Warranty and Services

Warranty varies by country, please contact us for details

Specifications

Specifications

Ultra-Low Freezer, Upright
816 L
Water-Blown Polyurethane Foam
3
Upright
37.6 x 39.6 x 78 in.
NEMA 5-15
115 V 60 Hz
2 in. Boxes (600)
28.8 cu. ft.
-50°C to -86°C
Stainless Steel
EPA SNAP
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed chart recorder
Alarm, Recorder
115 V
V-Drive Compressor
12
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit