Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and LN2 back-up

Catalog No. p-7112096
Click to view available options
Capacity (Metric):
816 L
948.6 L
Plug Type:
NEMA 5-15
NEMA 6-15
Not available outside North America
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 09-313-874

Supplier: Thermo Scientific™ TSX60086ARAKLN

Not available outside North America
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TSX ultra-low freezer package with racks, boxes and factory-installed LN2 back-up

Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed LN2 back-up system.

Package includes:

  • One Thermo Scientific TSX Ultra-Low temperature freezer
  • Factory installed LN2 back-up system
  • Shelves of sliding drawer racks with cryoboxes and cell dividers. (see product specifications for details)

Warranty and Services

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 28.8 cu. ft.
Capacity (Metric) 816 L
Temperature Range -50°C to -86°C
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 3
Certifications/Compliance EPA SNAP
Style Upright
Includes 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
Dimensions (L x W x H) Exterior 37.6 x 39.6 x 78 in.
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Compressor V-drive
Holds 2 in. Boxes (600)
Rack Capacity 12
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.