Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tube Rack Full POM

Catalog No. 14127144 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Magenta
White
Yellow
Diameter (Metric) Well:
13 mm
16 mm
20 mm
25 mm
30 mm
Array:
3 x 3
3 x 8
4 x 10
6 x 12
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Well Array
14-127-144 Magenta 30 mm 3 x 8
14-127-160 Blue 13 mm 6 x 12
14-127-140 Green 13 mm 6 x 12
14-127-124 Magenta 13 mm 6 x 12
14-127-190 White 13 mm 6 x 12
14-127-172 Blue 16 mm 6 x 12
14-127-174 Green 16 mm 6 x 12
14-127-193 Magenta 16 mm 6 x 12
14-127-157 White 16 mm 6 x 12
14-127-164 Blue 20 mm 4 x 10
14-127-143 Magenta 20 mm 4 x 10
14-127-148 White 20 mm 4 x 10
14-127-168 Blue 25 mm 4 x 10
14-127-204 White 25 mm 4 x 10
14-127-178 Blue 30 mm 3 x 8
14-127-165 Green 30 mm 3 x 8
14-127-149 White 30 mm 3 x 8
14-127-171 Yellow 30 mm 3 x 8
14-127-136 Magenta 13 mm 3 x 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 14-127-144
Only null left
Add to Cart
Add to Cart

Tough and highly resistant to acids, bases, solvents and heat POM tube racks

  • Fisherbrand durable tube racks are molded in a single, continuous piece so there is no assembly required
  • Offers the highest chemical and heat resistance (-40 to +121°C)
  • Unique tear drop shaped openings offer better retention of tubes
  • Molded in coordinates for tube orientation
  • Flat labeling area for easier identification
  • Stable design for use with water baths

Specifications

Autoclavable Autoclavable
Color Magenta
Holds Tubes (15 to 50 mL)
Material POM
Positions 24
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Diameter (Metric) Well 30 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 3.3 in.
Array 3 x 8
Width (Metric) 4.3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.