Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Tube Revolver / Rotator, Includes US plug: PROMO

Increase your lab’s efficiency with our variable speed tube rotator with a small footprint, flexible design, and simple display help increase flexiblity and effectiveness.

Manufacturer:  Thermo Scientific™ 88881001SD

Catalog No. 11-676-341SD

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Increase your lab’s efficiency with the variable speed Thermo Scientific™ Tube Revolver / Rotator. A small footprint, flexible design and simple display help increase flexiblity and effectiveness.

  • Interchangeable rotisseries accommodate different tube sizesfor maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
  • Achieve more effective mixing with “oscillating” mode. Oscillation will occur at every 40 degrees in the rotation cycle.
  • Small footprint
  • Plug-and-play simplicity
  • Maintenance-free motor, quiet operation
Specifications

Specifications

10 to 40rpm
7.7 in.
8.9 in.
154mm
AC100V to 240V
1.2kg
6W
CE, cCSAus
USA
AC100V to 240V 50/60Hz
10 to 40rpm
4° to 60°C (Operating)
6 in.
195mm
225mm
2.65 lb.
50/60Hz
Combination of 4 paddles of:
7 x 10/15ml tubes
7 x 5/7ml tubes
15 x 1.5ml/2ml tubes
21 x 0.5/0.8ml tubes
One paddle of 6 x 50ml tubes
Two 10/15mL paddles (88881005)
Two 5mL/7mL paddles (88881006)
Two 1.5mL/2mL paddles (88881007)
One 50mL paddle (88881009)

Paddles can also be purchased as accessories in quantities listed above
2 years
6 x 8.9 x 7.7 in. (154 x 225 x 195mm)
Rotators
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit